Pass and Seymour (Legrand) WP3475-BE Keystone Cat 5e | Graybar Store
Pass and Seymour (Legrand) - Keystone Cat 5e - WP3475-BE
+ / - Hover over image to Zoom
Other Views

    Keystone Cat 5e

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: WP3475-BE
    SKU: 25818519
    $4.28
    Checking Pricing
         
    Style:Keystone
    Module:8-Conductors
    Color:Blue
    No. of Conductors:8
    Packaging:50 per Pack
    Plating Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # WP3475-BE
    • Color Blue
    • No. of Conductors 8
    • Style Keystone
    • Module 8-Conductors
    • Plating Material Plastic
    • Packaging 50 per Pack
    Product Overview:
    Keystone, Blue, Cat 5e, Packaging: 50 per Pack