Pentair Hoffman UUHKL Ultrx™ Lock Kit, Stainless Steel, Keylock | Graybar Store
Pentair Hoffman - Ultrx™ Lock Kit, Stainless Steel, Keylock - UUHKL
+ / - Hover over image to Zoom
Other Views

    Ultrx™ Lock Kit, Stainless Steel, Keylock

    Manufacturer: Pentair Hoffman
    Manufacturer #: UUHKL
    SKU: 94029569
    $75.78
    Checking Pricing
         
    Height (Inches):2.39 in.
    Size:1.14 L x 0.96 W (Key lock size) in
    Width (Inches):0.96 in.
    Material:94029569
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # UUHKL
    • Size 1.14 L x 0.96 W (Key lock size) in
    • Type Lock Kit
    • Height (Inches) 2.39 in.
    • NEMA Ratings 3; 4; 12; 4X
    • Width (Inches) 0.96 in.
    • Material 94029569
    Product Overview:
    Hoffman® Keylock Kit, Size: 1.14 L x 0.96 W (Key lock size) in