Pentair Hoffman AL2ACCW Keylock Counterclockwise 1-Point Latch Kit for One-Door Type 12 Enclosures | Graybar Store
Pentair Hoffman - Keylock Counterclockwise 1-Point Latch Kit for One-Door Type 12 Enclosures - AL2ACCW
+ / - Hover over image to Zoom
Other Views

    Keylock Counterclockwise 1-Point Latch Kit for One-Door Type 12 Enclosures

    Manufacturer: Pentair Hoffman
    Manufacturer #: AL2ACCW
    SKU: 88301435
    $79.63
    Checking Pricing
         
    Lock Type:Keylock
    Style:Counterclockwise
    Use With:1-Door Type 12 Enclosure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AL2ACCW
    • Style Counterclockwise
    • Type 1-Point Latch Kit
    • Lock Type Keylock
    • Use With 1-Door Type 12 Enclosure
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Latch key kit for one-door type 12 enclosure. Kit has a key-locking handle and opens counterclockwise.
    Each kit includes a handle, latch, latch rods, adjustable rod guides and all hardware.