Leviton 8750 Keyless Mogul Base 1500W 600V Incandescent Lampholder With Leads, Yellow Glazed Porcelain | Graybar Store
Leviton - Keyless Mogul Base 1500W 600V Incandescent Lampholder With Leads, Yellow Glazed Porcelain - 8750
+ / - Hover over image to Zoom
Other Views

    Keyless Mogul Base 1500W 600V Incandescent Lampholder With Leads, Yellow Glazed Porcelain

    Manufacturer: Leviton
    Manufacturer #: 8750
    SKU: 88158530
    $50.56
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Rating:1500W, 600V
    Lamp Base:Mogul
    Body Type/Material:Porcelain With Leads
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 8750
    • Body Type/Material Porcelain With Leads
    • Lamp Base Mogul
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • Rating 1500W, 600V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Yellow 1500W 600V 1-piece back-wired single-circuit glazed porcelain keyless HID lampholder with mogul base for super metalarc HID lamp. Includes (2) 8-32 x 5/8 in. captive mounting screws and (2) 12 in. 14 ga. SEW-2 leads.
    • Single Circuit
    • Position-oriented for super Metalarc HID lamps
    • 8-32 mounting screws on 1-3/8 inch centers