Pass and Seymour (Legrand) 201 Keyless Medium Base 660W 250V Incandescent Lampholder With 6 in. Pigtails, Black Rubber | Graybar Store
Pass and Seymour (Legrand) - Keyless Medium Base 660W 250V Incandescent Lampholder With 6 in. Pigtails, Black Rubber - 201
+ / - Hover over image to Zoom
Other Views

    Keyless Medium Base 660W 250V Incandescent Lampholder With 6 in. Pigtails, Black Rubber

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 201
    SKU: 90015498
    $6.73
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Rating:660W, 600V
    Lamp Base:Medium
    Body Type/Material:Rubber
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 201
    • Body Type/Material Rubber
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • Rating 660W, 600V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black 660W 660V keyless incandescent pigtail with medium base.