Leviton 10085 Incandescent Lampholder, Keyless, Commercial Unit, 660W 250V, 9 in. 18 AWG Leads, Straight Body | Graybar Store
Leviton - Incandescent Lampholder, Keyless, Commercial Unit, 660W 250V, 9 in. 18 AWG Leads, Straight Body - 10085
+ / - Hover over image to Zoom
Other Views

    Incandescent Lampholder, Keyless, Commercial Unit, 660W 250V, 9 in. 18 AWG Leads, Straight Body

    Manufacturer: Leviton
    Manufacturer #: 10085
    SKU: 88155589
    $8.29
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Rating:660W, 250 V
    Lamp Base:Medium
    Body Type/Material:Straight Body With 9 in. 18 AWG Leads
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 10085
    • Body Type/Material Straight Body With 9 in. 18 AWG Leads
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • Rating 660W, 250 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Porcelain 660W 250V medium base single circuit keyless incandescent lampholder. Straight body with 9 in. 18 AWG leads, stripped 3/4 in. with (2) 6.32 mounting screws.
    Porcelain keyless medium-base incandesent lampholders are suitable for a wide variety of fixtures, signs and displays.