Allied Moulded Products LH-11P Keyless Medium Base Incandescent Lampholder, 1 1/2 in. H x 4 9/16 in. Dia. | Graybar Store
Allied Moulded Products - Keyless Medium Base Incandescent Lampholder, 1 1/2 in. H x 4 9/16 in. Dia. - LH-11P
+ / - Hover over image to Zoom
Other Views

    Keyless Medium Base Incandescent Lampholder, 1 1/2 in. H x 4 9/16 in. Dia.

    Manufacturer: Allied Moulded Products
    Manufacturer #: LH-11P
    SKU: 25249221
    $2.55
    Checking Pricing
         
    Operator Type:Keyless
    Rating:660W, 250V, Up to 600A
    Lamp Base:Medium
    Body Type/Material:Thermoset Urea, Nickel-Plated Brass
    Lampholder Type:Incandescent
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # LH-11P
    • Body Type/Material Thermoset Urea, Nickel-Plated Brass
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • Rating 660W, 250V, Up to 600A
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Basic series white 660W 250V keyless lampholder.