Leviton 167 Keyless Medium Base 2-Piece 660W 250V Incandescent Lampholder, Black Phenolic | Graybar Store
Leviton - Keyless Medium Base 2-Piece 660W 250V Incandescent Lampholder, Black Phenolic - 167
+ / - Hover over image to Zoom
Other Views

    Keyless Medium Base 2-Piece 660W 250V Incandescent Lampholder, Black Phenolic

    Manufacturer: Leviton
    Manufacturer #: 167
    SKU: 88156045
    $4.02
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Rating:660W, 250V
    Lamp Base:Medium
    Body Type/Material:Detachable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 167
    • Body Type/Material Detachable
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • Rating 660W, 250V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Black 2-piece 660W 250V single-circuit phenolic keyless pin-type feed-through incandescent lampholder with medium base and 18 AWG wire termination. Mounting hook included.
    • Detachable Zinc-Plated Wire Hook
    • Accepts No. 14 - No. 12 Stranded Insulated Wire