Pass and Seymour (Legrand) 276-WH Keyless Medium Base 1-Piece 660W 250V Incandescent Lampholder With 4 Terminals With Tri-Drive Screws, White Phenolilc | Graybar Store
Pass and Seymour (Legrand) - Keyless Medium Base 1-Piece 660W 250V Incandescent Lampholder With 4 Terminals With Tri-Drive Screws, White Phenolilc - 276-WH
+ / - Hover over image to Zoom
Other Views

    Keyless Medium Base 1-Piece 660W 250V Incandescent Lampholder With 4 Terminals With Tri-Drive Screws, White Phenolilc

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 276-WH
    SKU: 90015496
    $3.81
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Rating:660W, 250V
    Lamp Base:Medium
    Body Type/Material:Phenolic 1-Piece, 4 Terminals
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 276-WH
    • Body Type/Material Phenolic 1-Piece, 4 Terminals
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • Rating 660W, 250V
    • Country of Origin CN - China
    Product Overview:
    Phenolic 660W 250V 1-piece keyless lampholder with medium base and (4) terminals with tri-drive screws.