Leviton 9860-LHG Keyless GU24 Base Compact Fluorescent Ceiling Lampholder With Pigtails, White Polycarbonate, 13W CFL Lamp Included | Graybar Store
Leviton - Keyless GU24 Base Compact Fluorescent Ceiling Lampholder With Pigtails, White Polycarbonate, 13W CFL Lamp Included - 9860-LHG
+ / - Hover over image to Zoom
Other Views

    Keyless GU24 Base Compact Fluorescent Ceiling Lampholder With Pigtails, White Polycarbonate, 13W CFL Lamp Included

    Manufacturer: Leviton
    Manufacturer #: 9860-LHG
    SKU: 25163816
    $20.81
    Checking Pricing
         
    Lampholder Type:Fluorescent
    Operator Type:Keyless
    Rating:120W, 250V, 60Hz
    Lamp Base:Bi-Pin
    Body Type/Material:Impact Resistant Thermoplastic Construction
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 9860-LHG
    • Body Type/Material Impact Resistant Thermoplastic Construction
    • Lamp Base Bi-Pin
    • Lampholder Type Fluorescent
    • Operator Type Keyless
    • Rating 120W, 250V, 60Hz
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White polycarbonate 120W 250VAC 60Hz keyless bi-pin compact fluorescent lampholder with (1) 13W CFL GU24 lamp, thermoplastic lamp guard and pigtail leads.
    Leviton Compact Fluorsecent Ceiling Lampholders are an energy-efficient alternative to incandescent fixtures and meet NFPA 70, NEC Section 410.16 requirements. Designed to reduce the risk of fire in closets, they are also ideal in garages, basements, utility rooms and attics. They work with a standard wall switch and are easy to install with pigtail leads and knockout holes for multiple box configurations.