Crouse Hinds (Eaton) TP16099 Keyless Feed-Thru 3-1/2 in. Dia. Lampholder, White Plastic | Graybar Store
Crouse Hinds (Eaton) - Keyless Feed-Thru 3-1/2 in. Dia. Lampholder, White Plastic - TP16099
+ / - Hover over image to Zoom
Other Views

    Keyless Feed-Thru 3-1/2 in. Dia. Lampholder, White Plastic

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP16099
    SKU: 97126702
    $4.97
    Checking Pricing
         
    Operator Type:Keyless
    Body Type/Material:Plastic
    Lampholder Type:Incandescent
    Lamp Base:Medium
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP16099
    • Body Type/Material Plastic
    • Lamp Base Medium
    Product Overview:
    Plastic feed-thru keyless lampholder.
    Plastic molded of heat and impact-resistant material that prevents discoloring and reduces breakage.