Hubbell Wiring Device - Kellems RL8804 Keyless 660W 250V Lampholder With 4 Terminal Screws, White Porcelain | Graybar Store
Hubbell Wiring Device - Kellems - Keyless 660W 250V Lampholder With 4 Terminal Screws, White Porcelain - RL8804
+ / - Hover over image to Zoom
Other Views

    Keyless 660W 250V Lampholder With 4 Terminal Screws, White Porcelain

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RL8804
    SKU: 25081360
    $3.92
    Checking Pricing
         
    Lampholder Type:Incandescent
    Operator Type:Keyless
    Rating:660W, 250V
    Lamp Base:Medium
    Body Type/Material:Porcelain With 4 Terminal Screws
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RL8804
    • Body Type/Material Porcelain With 4 Terminal Screws
    • Lamp Base Medium
    • Lampholder Type Incandescent
    • Operator Type Keyless
    • Rating 660W, 250V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White porcelain 660W 250V keyless lampholder with (4) terminal screws.