Ideal Industries 44-916 Keyed-Alike Safety Lockout Padlock, Red 1-1/2 Inch Shackle Clearence | Graybar Store
Ideal Industries - Keyed-Alike Safety Lockout Padlock, Red 1-1/2 Inch Shackle Clearence - 44-916
+ / - Hover over image to Zoom
Other Views

    Keyed-Alike Safety Lockout Padlock, Red 1-1/2 Inch Shackle Clearence

    Manufacturer: Ideal Industries
    Manufacturer #: 44-916
    SKU: 97272625
    $30.41
    Checking Pricing
         
    Shackle Clearance:1/4 in.
    Lock Type:Keyed Alike
    Material:Xenoy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 44-916
    • Lock Type Keyed Alike
    • Shackle Clearance 1/4 in.
    • Material Xenoy
    • Country of Origin US - USA
    Product Overview:
    Xenoy body steel shackle safety lockout padlock, red 1-1/2 in wide.(includes lables)