Belden AX105346-EW KeyConnect® Video F Connector, 3GHz | Graybar Store
Belden - KeyConnect® Video F Connector, 3GHz - AX105346-EW
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Video F Connector, 3GHz

    Manufacturer: Belden
    Manufacturer #: AX105346-EW
    SKU: 25759576
    $5.68
    Checking Pricing
         
    Color:White
    Packaging:1 Each
    Adapter Type:F-Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX105346-EW
    • Color White
    • Adapter Type F-Type
    • Packaging 1 Each
    • SAP Material Type ZSTD
    Product Overview:
    Multimedia Module, Adapter Type: F-Type