Belden AX102651 KeyConnect® Side-Entry Box with Shutter Door | Graybar Store
Belden - KeyConnect® Side-Entry Box with Shutter Door - AX102651
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Side-Entry Box with Shutter Door

    Manufacturer: Belden
    Manufacturer #: AX102651
    SKU: 25195086
    $2.81
    Checking Pricing
         
    Material:Plastic
    Keyed / Not Keyed:Keyed
    Dimensions (Inches):2.56 W x 1.2 D x 1.8 H
    Part Number:AX102651
    Color:Electrical White
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102651
    • Keyed / Not Keyed Keyed
    • Color Electrical White
    • Part Number AX102651
    • Mounting Style Flush Mount
    • Type KeyConnect Side Entry Box
    • No. of Ports 1
    • Dimensions (Inches) 2.56 W x 1.2 D x 1.8 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    KeyConnect Side Entry Box, Electrical White, Flush Mount, Plastic, No. of Ports: 1, Dimension (Inches): 2.56 W x 1.2 D x 1.8 H in