Belden AX102904 KeyConnect® Multimedia F-Connector Adapter Module, Recessed | Graybar Store
Belden - KeyConnect® Multimedia F-Connector Adapter Module, Recessed - AX102904
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Multimedia F-Connector Adapter Module, Recessed

    Manufacturer: Belden
    Manufacturer #: AX102904
    SKU: 25195257
    $4.86
    Checking Pricing
         
    Material:Plastic
    Keyed / Not Keyed:Keyed
    Dimensions (Inches):0.64 W x 0.87 D x 0.87 H
    Part Number:AX102904
    Color:Electrical White
    Packaging:10 per Bag
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX102904
    • Keyed / Not Keyed Keyed
    • Color Electrical White
    • Part Number AX102904
    • Mounting Style Recessed Mount
    • Type KeyConnect Multimedia Modules
    • Dimensions (Inches) 0.64 W x 0.87 D x 0.87 H
    • Material Plastic
    • Packaging 10 per Bag
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    KeyConnect Multimedia Module, Electrical White, Recessed Mount, Plastic, Dimension (Inches): 0.64 W x 0.87 D x 0.87 H in