Belden AX104229 KeyConnect® Blank Insert | Graybar Store
Belden - KeyConnect® Blank Insert - AX104229
+ / - Hover over image to Zoom
Other Views

    KeyConnect® Blank Insert

    Manufacturer: Belden
    Manufacturer #: AX104229
    SKU: 25372150
    $16.00
    Checking Pricing
         
    Style:KeyConnect
    Color:Black
    Packaging:50 per Pack
    Insert Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104229
    • Color Black
    • Style KeyConnect
    • Insert Material Plastic
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    KeyConnect Blank Insert, Black, Packaging: 50 per Pack