Belden AX104124 KeyConnect® 106 Adapter Frame | Graybar Store
Belden - KeyConnect® 106 Adapter Frame - AX104124
+ / - Hover over image to Zoom
Other Views

    KeyConnect® 106 Adapter Frame

    Manufacturer: Belden
    Manufacturer #: AX104124
    SKU: 25525973
    $2.91
    Checking Pricing
         
    Material:Plastic
    Keyed / Not Keyed:Keyed
    Additional Features:Available in Decora-Style 2, 4 And 6-Port And 106-Style 2 And 4-Port Configurations for Design Flexibility; KeyConnect
    Dimensions (Inches):1.74 W x 0.26 D x 4.09 H
    Part Number:AX104124
    Color:Electrical White
    Packaging:1 Each
    Use With:Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX104124
    • Keyed / Not Keyed Keyed
    • Color Electrical White
    • Part Number AX104124
    • Mounting Style Flush Mount
    • Type KeyConnect Adapter
    • No. of Ports 4
    • Additional Features Available in Decora-Style 2, 4 And 6-Port And 106-Style 2 And 4-Port Configurations for Design Flexibility; KeyConnect
    • Dimensions (Inches) 1.74 W x 0.26 D x 4.09 H
    • Material Plastic
    • Packaging 1 Each
    • Use With Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    KeyConnect Adapter, Electrical White, Flush Mount, Plastic, No. of Ports: 4, Dimension (Inches): 1.74 W x 0.26 D x 4.09 H in