Belden KeyConnect® 106 Adapter Frame | Graybar Store
Belden - KeyConnect® 106 Adapter Frame
+ / - Hover over image to Zoom
Other Views

    KeyConnect® 106 Adapter Frame

    Manufacturer: Belden
         

    • Manufacturer Belden
    • Mounting Style Flush Mount
    • Type KeyConnect Adapter
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material
    Keyed / Not Keyed
    Additional Features
    Dimensions (Inches)
    Part Number
    Color
    Packaging
    Use With
    No. of Ports
    Price
    AX104121
    25620822
    Plastic
    Keyed
    Available in Decora-Style 2, 4 And 6-Port And 106-Style 2 And 4-Port Configurations for Design Flexibility; KeyConnect
    1.74 W x 0.26 D x 4.09 H
    AX104121
    Electrical White
    1 Each
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    2
    $
    2
    .92
    /
    EA
    25620822
    Material
    Plastic
    Keyed / Not Keyed
    Keyed
    Additional Features
    Available in Decora-Style 2, 4 And 6-Port And 106-Style 2 And 4-Port Configurations for Design Flexibility; KeyConnect
    Dimensions (Inches)
    1.74 W x 0.26 D x 4.09 H
    Part Number
    AX104121
    Color
    Electrical White
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    2
    $
    2
    .92
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    AX104124
    25525973
    Plastic
    Keyed
    Available in Decora-Style 2, 4 And 6-Port And 106-Style 2 And 4-Port Configurations for Design Flexibility; KeyConnect
    1.74 W x 0.26 D x 4.09 H
    AX104124
    Electrical White
    1 Each
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    4
    $
    2
    .91
    /
    EA
    25525973
    Material
    Plastic
    Keyed / Not Keyed
    Keyed
    Additional Features
    Available in Decora-Style 2, 4 And 6-Port And 106-Style 2 And 4-Port Configurations for Design Flexibility; KeyConnect
    Dimensions (Inches)
    1.74 W x 0.26 D x 4.09 H
    Part Number
    AX104124
    Color
    Electrical White
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    $
    2
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25620822 SKU, 25620822 ANALYTICS...
    Additional Features
    Available in Decora-Style 2, 4 And 6-Port And 106-Style 2 And 4-Port Configurations for Design Flexibility; KeyConnect
    Dimensions (Inches)
    1.74 W x 0.26 D x 4.09 H
    Part Number
    AX104121
    Color
    Electrical White
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    2
    Price
    $
    2
    .92
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25525973 SKU, 25525973 ANALYTICS...
    Additional Features
    Available in Decora-Style 2, 4 And 6-Port And 106-Style 2 And 4-Port Configurations for Design Flexibility; KeyConnect
    Dimensions (Inches)
    1.74 W x 0.26 D x 4.09 H
    Part Number
    AX104124
    Color
    Electrical White
    Packaging
    1 Each
    Use With
    Belden IBDN Systems 10GX, 4800, 3600, 2400 and 1200
    No. of Ports
    4
    Price
    $
    2
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available