Pentair Hoffman ESH19KBM Shelf, Steel, Keyboard/Monitor, 3 RU | Graybar Store
Pentair Hoffman - Shelf, Steel, Keyboard/Monitor, 3 RU - ESH19KBM
+ / - Hover over image to Zoom
Other Views

    Shelf, Steel, Keyboard/Monitor, 3 RU

    Manufacturer: Pentair Hoffman
    Manufacturer #: ESH19KBM
    SKU: 99520739
    $257.89
    Checking Pricing
         
    Height (Inches):5.25 in.
    Color:Black
    Depth (Inches):15.1 in.
    Rack Units:3
    Mounting Type:Shelf Mount
    Width (Inches):17.38 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # ESH19KBM
    • Color Black
    • Type Keyboard/Monitor Shelf
    • Rack Units 3
    • Depth (Inches) 15.1 in.
    • Height (Inches) 5.25 in.
    • Mounting Type Shelf Mount
    • Width (Inches) 17.38 in.
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Keyboard/Monitor Shelf, Steel, Black, Shelf Mount