Square D (Schneider Electric) ZB5AG08 Key Switches, Non-Illuminated, No. 455 Key | Graybar Store
Square D (Schneider Electric) - Key Switches, Non-Illuminated, No. 455 Key - ZB5AG08
+ / - Hover over image to Zoom
Other Views

    Key Switches, Non-Illuminated, No. 455 Key

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AG08
    SKU: 22000932
    $113.00
    Checking Pricing
         
    Knob Style:Key Release
    Shape of Head:Round
    No. of Positions:3
    Additional Features:Shock-Resistant; Vibration-Resistant
    Color:Black
    Tool Application:Control Station
    Shape:Round
    Use With:Harmony XB5 Selector Switches
    Material:Plastic (Bezel)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AG08
    • Color Black
    • Additional Features Shock-Resistant; Vibration-Resistant
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Knob Style Key Release
    • No. of Positions 3
    • Shape Round
    • Shape of Head Round
    • Tool Application Control Station
    • Material Plastic (Bezel)
    • Use With Harmony XB5 Selector Switches
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Harmony™ XB5 Selector Switch Head, Black, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Plastic (Bezel), Round