Square D (Schneider Electric) Key Switches, Non-Illuminated, No. 455 Key | Graybar Store
Square D (Schneider Electric) - Key Switches, Non-Illuminated, No. 455 Key
+ / - Hover over image to Zoom
Other Views

    Key Switches, Non-Illuminated, No. 455 Key

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Knob Style
    Shape of Head
    No. of Positions
    Additional Features
    Color
    Tool Application
    Shape
    Use With
    Material
    Price
    ZB5AG6
    99496575
    Key Release
    Round
    2
    Shock-Resistant; Vibration-Resistant
    Black
    Control Station
    Round
    Harmony XB5 Selector Switches
    Plastic (Bezel)
    $
    87
    .67
    /
    EA
    99496575
    Knob Style
    Key Release
    Shape of Head
    Round
    No. of Positions
    2
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Tool Application
    Control Station
    Shape
    Round
    Use With
    Harmony XB5 Selector Switches
    Material
    Plastic (Bezel)
    $
    87
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AG2
    99496571
    Key Release
    Round
    2
    Shock-Resistant; Vibration-Resistant
    Black
    Control Station
    Round
    Harmony XB5 Selector Switches
    Plastic (Bezel)
    $
    87
    .67
    /
    EA
    99496571
    Knob Style
    Key Release
    Shape of Head
    Round
    No. of Positions
    2
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Tool Application
    Control Station
    Shape
    Round
    Use With
    Harmony XB5 Selector Switches
    Material
    Plastic (Bezel)
    $
    87
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    ZB5AG08
    22000932
    Key Release
    Round
    3
    Shock-Resistant; Vibration-Resistant
    Black
    Control Station
    Round
    Harmony XB5 Selector Switches
    Plastic (Bezel)
    $
    113
    .00
    /
    EA
    22000932
    Knob Style
    Key Release
    Shape of Head
    Round
    No. of Positions
    3
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Tool Application
    Control Station
    Shape
    Round
    Use With
    Harmony XB5 Selector Switches
    Material
    Plastic (Bezel)
    $
    113
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496575 SKU, 99496575 ANALYTICS...
    No. of Positions
    2
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Tool Application
    Control Station
    Shape
    Round
    Use With
    Harmony XB5 Selector Switches
    Material
    Plastic (Bezel)
    Price
    $
    87
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99496571 SKU, 99496571 ANALYTICS...
    No. of Positions
    2
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Tool Application
    Control Station
    Shape
    Round
    Use With
    Harmony XB5 Selector Switches
    Material
    Plastic (Bezel)
    Price
    $
    87
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22000932 SKU, 22000932 ANALYTICS...
    No. of Positions
    3
    Additional Features
    Shock-Resistant; Vibration-Resistant
    Color
    Black
    Tool Application
    Control Station
    Shape
    Round
    Use With
    Harmony XB5 Selector Switches
    Material
    Plastic (Bezel)
    Price
    $
    113
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available