Square D (Schneider Electric) XCSA703 Key Operated Turret Head Slow Break 300V 10A Safety Interlock Switch | Graybar Store
Square D (Schneider Electric) - Key Operated Turret Head Slow Break 300V 10A Safety Interlock Switch - XCSA703
+ / - Hover over image to Zoom
Other Views

    Key Operated Turret Head Slow Break 300V 10A Safety Interlock Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XCSA703
    SKU: 99654608
    $193.90
    Checking Pricing
         
    Voltage Rating:300
    Amperage Rating:10
    Contact Operation:1NO/2NC
    Additional Features:Key Operated Turret Head
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XCSA703
    • Additional Features Key Operated Turret Head
    • Amperage Rating 10
    • Contact Operation 1NO/2NC
    • Voltage Rating 300
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Key operated turret head slow break 1NO/2NC 300V 10A safety interlock switch.
    • 3 Poles
    • Zinc alloy body
    • Operating temperature: -13 to 158° F
    • NEMA 4/4X/12
    • Dimensions: 1.57 W x 1.73 D x 4.49 H inches