Leviton Extra Heavy Duty Spec Grade Self-Grounding Key Locking AC Quiet Switch | Graybar Store
Leviton - Extra Heavy Duty Spec Grade Self-Grounding Key Locking AC Quiet Switch
+ / - Hover over image to Zoom
Other Views

    Extra Heavy Duty Spec Grade Self-Grounding Key Locking AC Quiet Switch

    Manufacturer: Leviton
         

    Leviton's Extra Heavy-Duty AC Locking Switches are the perfect choice for public use areas in schools/universities and pediatric facilities. Operable only with the mating key, it prevents unauthorized personnel from turning the switch ON or OFF.

    Specifications and Features:
    • Heavy-Duty Key-Operated Locking Mechanism For Maximum Tamper-Proof Operation in Schools, Institutions, Public Housing, Trailer Parks, Loading Docks, Freight Yards and Other Areas
    • Chrome Lock Dome With 2 Keys Provided Per Switch
    • Back and Side Wire Terminals Accept Up to 14 to 10 AWG Copper or Copper Clad Wire
    • Large, Combination Head Terminal Screws With External Clamps
    • Triple-Combination Mounting Screws For Fast, Easy Installation
    • Heavy-Guage Rust-Resistant Mounting Strap With Steel Grounding Screw and Self-Grounding Clip (Self-Grounding When Used in a Properly Grounded Metal Wallbox)
    • Key Removable in ON or OFF Position
    See More >>
    • Manufacturer Leviton
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage
    Voltage Rating
    Switch Type
    Price
    1221-2KL
    99894757
    20A
    120/277V
    1-Pole
    $
    90
    .76
    /
    EA
    99894757
    Amperage
    20A
    Voltage Rating
    120/277V
    Switch Type
    1-Pole
    $
    90
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    1222-2KL
    22054559
    20A
    277 V
    2-Pole
    $
    85
    .34
    /
    EA
    22054559
    Amperage
    20A
    Voltage Rating
    277 V
    Switch Type
    2-Pole
    $
    85
    .34
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99894757 SKU, 99894757 ANALYTICS...
    Switch Type
    1-Pole
    Price
    $
    90
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22054559 SKU, 22054559 ANALYTICS...
    Switch Type
    2-Pole
    Price
    $
    85
    .34
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available