Leviton 1222-2KL Key Locking 2-Pole AC Switch | Graybar Store
Leviton - Key Locking 2-Pole AC Switch - 1222-2KL
+ / - Hover over image to Zoom
Other Views

    Key Locking 2-Pole AC Switch

    Manufacturer: Leviton
    Manufacturer #: 1222-2KL
    SKU: 22054559
    $85.34
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:277 V
    Switch Type:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1222-2KL
    • Amperage 20A
    • Switch Type 2-Pole
    • Voltage Rating 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Key Locking 2-Pole AC Switch, 20A, Chrome, 2-Pole AC Quiet, 277V