Hubbell Wiring Device - Kellems 02203022 Kellems® Tin-Coated Bronze Support Grip with Split Mesh, Rod Closing | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Support Grip with Split Mesh, Rod Closing - 02203022
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Support Grip with Split Mesh, Rod Closing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02203022
    SKU: 88147034
    $103.11
    Checking Pricing
         
    Mesh Length (Inches):21-1/2
    Cable Diameter (Inches):2.500 to 2.990
    Break Load:3260 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02203022
    • Break Load 3260 lb.
    • Cable Diameter (Inches) 2.500 to 2.990
    • Materials Tinned Bronze
    Product Overview:
    Support grip for 2.500 to 2.990 inch cable diameter. Support grip has 21-1/2 inch mesh and 18 inch bale. Support grip is tin-coated bronze, has single eye, split mesh and rod closing.