Hubbell Wiring Device - Kellems 02203020 Kellems® Tin-Coated Bronze Support Grip with Split Mesh, Rod Closing | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Support Grip with Split Mesh, Rod Closing - 02203020
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Support Grip with Split Mesh, Rod Closing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02203020
    SKU: 88147032
    $80.01
    Checking Pricing
         
    Mesh Length (Inches):16-1/2
    Cable Diameter (Inches):1.750 to 1.990
    Break Load:2150 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02203020
    • Break Load 2150 lb.
    • Cable Diameter (Inches) 1.750 to 1.990
    • Materials Tinned Bronze
    Product Overview:
    Support grip for 1.750 to 1.990 inch cable diameter. Support grip has 16-1/2 inch mesh and 14 inch bale. Support grip is tin-coated bronze, has single eye, split mesh and rod closing.