Hubbell Wiring Device - Kellems 02202019 Kellems® Tin-Coated Bronze Support Grip with Single Eye, Split Mesh, Lace Closing | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Support Grip with Single Eye, Split Mesh, Lace Closing - 02202019
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Support Grip with Single Eye, Split Mesh, Lace Closing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02202019
    SKU: 88146987
    $51.56
    Checking Pricing
         
    Mesh Length (Inches):17
    Cable Diameter (Inches):1.500 to 1.740
    Break Load:1610 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02202019
    • Break Load 1610 lb.
    • Cable Diameter (Inches) 1.500 to 1.740
    • Materials Tinned Bronze
    Product Overview:
    Support grip for 1.500 to 1.740 inch cable diameter. Support grip has 17 inch mesh and 12 inch bale. Support grip is tin-coated bronze, has single eye, split mesh and is lace closing.