Hubbell Wiring Device - Kellems 02202015 Kellems® Tin-Coated Bronze Support Grip with Single Eye, Split Mesh, Lace Closing | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Support Grip with Single Eye, Split Mesh, Lace Closing - 02202015
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Support Grip with Single Eye, Split Mesh, Lace Closing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02202015
    SKU: 88146984
    $39.37
    Checking Pricing
         
    Mesh Length (Inches):13
    Cable Diameter (Inches):0.750 to 0.990
    Break Load:1020 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02202015
    • Break Load 1020 lb.
    • Cable Diameter (Inches) 0.750 to 0.990
    • Materials Tinned Bronze
    Product Overview:
    Support grip for 0.750 to 0.990 inch cable diameter. Support grip has 13 inch mesh and 8 inch bale. Support grip is tin-coated bronze, has single eye, split mesh and is lace closing.