Hubbell Wiring Device - Kellems 02201041 Kellems® Tin-Coated Bronze Support Grip with Offset Eye, Closed Mesh | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Support Grip with Offset Eye, Closed Mesh - 02201041
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Support Grip with Offset Eye, Closed Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201041
    SKU: 88146952
    $32.90
    Checking Pricing
         
    Mesh Length (Inches):14
    Cable Diameter (Inches):1.000 to 1.240
    Break Load:1500 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201041
    • Break Load 1500 lb.
    • Cable Diameter (Inches) 1.000 to 1.240
    • Materials Tinned Bronze
    Product Overview:
    Support grip for 1.000 to 1.240 inch cable diameter. Support grip has 14 inch mesh and 5 inch bale. Support grip is tin-coated bronze, has offset eye and closed mesh.