Hubbell Wiring Device - Kellems 02201001 Kellems® Tin-Coated Bronze Support Grip with Double Eye, Closed Mesh | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Support Grip with Double Eye, Closed Mesh - 02201001
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Support Grip with Double Eye, Closed Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02201001
    SKU: 88146927
    $28.21
    Checking Pricing
         
    Mesh Length (Inches):10
    Cable Diameter (Inches):0.500 to 0.620
    Break Load:530 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02201001
    • Break Load 530 lb.
    • Cable Diameter (Inches) 0.500 to 0.620
    • Materials Tinned Bronze
    Product Overview:
    Support grip for 0.50 to 0.62 inch cable diameter. Support grip has 10 inch mesh and 4 inch bale. Support grip is tin-coated bronze, has double eye and closed mesh.