Hubbell Wiring Device - Kellems 02216002 Kellems® Tin-Coated Bronze Light Duty Support Grip with Closed Mesh, Single Weave | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Light Duty Support Grip with Closed Mesh, Single Weave - 02216002
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Light Duty Support Grip with Closed Mesh, Single Weave

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02216002
    SKU: 88147285
    $12.84
    Checking Pricing
         
    Mesh Length (Inches):4-1/4
    Cable Diameter (Inches):0.290 to 0.370
    Break Load:290 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02216002
    • Break Load 290 lb.
    • Cable Diameter (Inches) 0.290 to 0.370
    • Materials Tinned Bronze
    Product Overview:
    Light duty support grip for 0.290 to 0.370 inch cable diameter. Support grip has 4-1/4 inch mesh and 5 inch bale. Support grip is tin-coated bronze, has single eye, closed mesh and single weave.