Hubbell Wiring Device - Kellems 02206013 Kellems® Tin-Coated Bronze Heavy Duty Support Grip with Single Eye, Closed Mesh | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Heavy Duty Support Grip with Single Eye, Closed Mesh - 02206013
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Heavy Duty Support Grip with Single Eye, Closed Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02206013
    SKU: 88147082
    $130.97
    Checking Pricing
         
    Mesh Length (Inches):34
    Cable Diameter (Inches):1.500 to 1.990
    Break Load:4280 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02206013
    • Break Load 4280 lb.
    • Cable Diameter (Inches) 1.500 to 1.990
    • Materials Tinned Bronze
    Product Overview:
    Support grip for 1.500 to 1.990 inch cable diameter. Support grip has 34 inch mesh and 12 inch bale. Heavy duty support grip is tin-coated bronze, has single eye and closed mesh.