Hubbell Wiring Device - Kellems 022291017 Kellems® Tin-Coated Bronze Fiber Optic Support Grip with Split Mesh, Single Weave, Rod Closing | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Fiber Optic Support Grip with Split Mesh, Single Weave, Rod Closing - 022291017
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Fiber Optic Support Grip with Split Mesh, Single Weave, Rod Closing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 022291017
    SKU: 88147359
    $30.72
    Checking Pricing
         
    Mesh Length (Inches):2.5
    Cable Diameter (Inches):0.230 to 0.320
    Break Load:300 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 022291017
    • Break Load 300 lb.
    • Cable Diameter (Inches) 0.230 to 0.320
    • Materials Tinned Bronze
    Product Overview:
    Fiber optic cable support grip for 0.230 to 0.320 inch cable diameter. Support grip has 2.5 inch mesh and 3 inch bale. Support grip is tin-coated bronze, has single eye, split mesh, single weave and rod closing.