Hubbell Wiring Device - Kellems 02213003 Kellems® Tin-Coated Bronze Conduit Riser Grip with Single Weave, Split Mesh, Lace Closing | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Conduit Riser Grip with Single Weave, Split Mesh, Lace Closing - 02213003
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Conduit Riser Grip with Single Weave, Split Mesh, Lace Closing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02213003
    SKU: 88147225
    $89.68
    Checking Pricing
         
    Mesh Length (Inches):11
    Cable Diameter (Inches):0.750 to 0.990
    Break Load:1020 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02213003
    • Break Load 1020 lb.
    • Cable Diameter (Inches) 0.750 to 0.990
    • Materials Tinned Bronze
    Product Overview:
    Conduit riser grip for 0.750 to 0.990 inch cable diameter and 1-1/4 inch conduit. Support grip has 11 inch mesh, is tin-coated bronze, has single eye and closed mesh.