Hubbell Wiring Device - Kellems 02211026 Kellems® Tin-Coated Bronze Conduit Riser Grip with Single Weave, Closed Mesh | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Conduit Riser Grip with Single Weave, Closed Mesh - 02211026
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Conduit Riser Grip with Single Weave, Closed Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02211026
    SKU: 88147118
    $103.97
    Checking Pricing
         
    Mesh Length (Inches):17
    Cable Diameter (Inches):2.000 to 2.490
    Break Load:3260 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02211026
    • Break Load 3260 lb.
    • Cable Diameter (Inches) 2.000 to 2.490
    • Materials Tinned Bronze
    Product Overview:
    Conduit riser grip for 2.000 to 2.490 inch cable diameter and 3 inch conduit. Support grip has 17 inch mesh, is tin-coated bronze, has single eye and closed mesh.