Hubbell Wiring Device - Kellems 02212061 Kellems® Tin-Coated Bronze Conduit Riser Grip with Double Weave, Split Mesh, Lace Closing | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Tin-Coated Bronze Conduit Riser Grip with Double Weave, Split Mesh, Lace Closing - 02212061
+ / - Hover over image to Zoom
Other Views

    Kellems® Tin-Coated Bronze Conduit Riser Grip with Double Weave, Split Mesh, Lace Closing

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 02212061
    SKU: 88147213
    $217.73
    Checking Pricing
         
    Mesh Length (Inches):18
    Cable Diameter (Inches):2.500 to 2.990
    Break Load:2860 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 02212061
    • Break Load 2860 lb.
    • Cable Diameter (Inches) 2.500 to 2.990
    • Materials Tinned Bronze
    Product Overview:
    Conduit riser grip for 2.500 to 2.990 inch cable diameter and 5 inch conduit. Support grip has 18 inch mesh, is tin-coated bronze, has single eye and closed mesh.