Hubbell Wiring Device - Kellems 073031201 Kellems® Support Grip, Portable Cord, Aluminum, Galvanized Steel Strain Relief Grip, 3-3/4 in. Mesh | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Support Grip, Portable Cord, Aluminum, Galvanized Steel Strain Relief Grip, 3-3/4 in. Mesh - 073031201
+ / - Hover over image to Zoom
Other Views

    Kellems® Support Grip, Portable Cord, Aluminum, Galvanized Steel Strain Relief Grip, 3-3/4 in. Mesh

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 073031201
    SKU: 88147565
    $17.81
    Checking Pricing
         
    Cable Diameter (Inches):0.240 to 0.320
    Trade Size (Inches):1/2 in.
    Mesh Length (Inches):3-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 073031201
    • Type Strain Relief
    • Cable Diameter (Inches) 0.240 to 0.320
    • Materials Aluminum Connector and Galvanized Steel Mesh
    • Mesh Length (Inches) 3-3/4
    Product Overview:
    Connector has a 1/2 inch trade size for 0.24 to 0.32 inch cable diameter. Connector has 3.75 inch galvanized steel mesh. Connector is aluminum and is dust-tight.