Hubbell Wiring Device - Kellems 033041094 Kellems® Standard T-Type Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Standard T-Type Pulling Grip - 033041094
+ / - Hover over image to Zoom
Other Views

    Kellems® Standard T-Type Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033041094
    SKU: 88147474
    $188.41
    Checking Pricing
         
    Mesh Length (Inches):36
    Cable Diameter (Inches):2.000 to 2.500
    Break Load:18,500 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033041094
    • Type Pulling
    • Break Load 18,500 lb.
    • Cable Diameter (Inches) 2.000 to 2.500
    • Materials Galvanized Steel
    Product Overview:
    Standard T-type pulling grip for 2.000 to 2.500 inch cable diameter. Support grip has 36 inch mesh and 12 inch bale. Support grip has a flexible, swivel eye, double weave and constructed of galvanized steel.