Hubbell Wiring Device - Kellems 03301025 Kellems® Standard K-Type Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Standard K-Type Pulling Grip - 03301025
+ / - Hover over image to Zoom
Other Views

    Kellems® Standard K-Type Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03301025
    SKU: 88147395
    $186.54
    Checking Pricing
         
    Mesh Length (Inches):33
    Cable Diameter (Inches):1.000 to 1.490
    Break Load:16,400 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03301025
    • Type Pulling
    • Break Load 16,400 lb.
    • Cable Diameter (Inches) 1.000 to 1.490
    • Materials Galvanized Steel
    Product Overview:
    Standard K-type pulling grip for 1.000 to 1.490 inch cable diameter. Support grip has 33 inch mesh, 7 inch bale and 1-3/8 inch eye diameter. Support grip has a rotating eye, double weave and constructed of galvanized steel.