Hubbell Wiring Device - Kellems 03308003 Kellems® Slack Grip-Closed Mesh Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Slack Grip-Closed Mesh Pulling Grip - 03308003
+ / - Hover over image to Zoom
Other Views

    Kellems® Slack Grip-Closed Mesh Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03308003
    SKU: 88147486
    $76.02
    Checking Pricing
         
    Mesh Length (Inches):12
    Cable Diameter (Inches):0.750 to 0.990
    Break Load:2600 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03308003
    • Type Pulling
    • Break Load 2600 lb.
    • Cable Diameter (Inches) 0.750 to 0.990
    Product Overview:
    Slack pulling grip for 0.750 to 0.990 inch cable diameter. Support grip has 12 inch mesh and 7 inch bale. Support grip has closed mesh, offset eye, double weave and constructed of galvanized steel.