Hubbell Wiring Device - Kellems 033041085 Kellems® Short T-Type Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Short T-Type Pulling Grip - 033041085
+ / - Hover over image to Zoom
Other Views

    Kellems® Short T-Type Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033041085
    SKU: 88147465
    $125.61
    Checking Pricing
         
    Mesh Length (Inches):24
    Cable Diameter (Inches):1.000 to 1.490
    Break Load:9600 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033041085
    • Type Pulling
    • Break Load 9600 lb.
    • Cable Diameter (Inches) 1.000 to 1.490
    • Materials Galvanized Steel
    Product Overview:
    Short T-type pulling grip for 1.000 to 1.490 inch cable diameter. Support grip has 24 inch mesh and 9 inch bale. Support grip has a flexible, swivel eye, double weave and constructed of galvanized steel.