Hubbell Wiring Device - Kellems 033041083 Kellems® Short T-Type Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Short T-Type Pulling Grip - 033041083
+ / - Hover over image to Zoom
Other Views

    Kellems® Short T-Type Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033041083
    SKU: 88147463
    $120.92
    Checking Pricing
         
    Mesh Length (Inches):24
    Cable Diameter (Inches):0.620 to 0.740
    Break Load:5600 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033041083
    • Type Pulling
    • Break Load 5600 lb.
    • Cable Diameter (Inches) 0.620 to 0.740
    • Materials Galvanized Steel
    Product Overview:
    Short T-type pulling grip for 0.620 to 0.740 inch cable diameter. Support grip has 24 inch mesh and 8 inch bale. Support grip has a flexible, swivel eye, double weave and constructed of galvanized steel.