Hubbell Wiring Device - Kellems 033011017 Kellems® Short K-Type Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Short K-Type Pulling Grip - 033011017
+ / - Hover over image to Zoom
Other Views

    Kellems® Short K-Type Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033011017
    SKU: 88147412
    $415.14
    Checking Pricing
         
    Mesh Length (Inches):33
    Cable Diameter (Inches):4.000 to 4.50
    Break Load:48,000 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033011017
    • Type Pulling
    • Break Load 48,000 lb.
    • Cable Diameter (Inches) 4.000 to 4.50
    • Materials Galvanized Steel
    Product Overview:
    Short K-type pulling grip for 4.000 to 4.50 inch cable diameter. Support grip has 33 inch mesh, 10 inch bale and 1-3/8 inch eye diameter. Support grip has a rotating eye, double weave and constructed of galvanized steel.