Hubbell Wiring Device - Kellems 03301021 Kellems® Short K-Type Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Short K-Type Pulling Grip - 03301021
+ / - Hover over image to Zoom
Other Views

    Kellems® Short K-Type Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03301021
    SKU: 88147393
    $354.33
    Checking Pricing
         
    Mesh Length (Inches):32
    Cable Diameter (Inches):3.500 to 4.000
    Break Load:48,000 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03301021
    • Type Pulling
    • Break Load 48,000 lb.
    • Cable Diameter (Inches) 3.500 to 4.000
    Product Overview:
    Short K-type pulling grip for 3.500 to 4.000 inch cable diameter. Support grip has 32 inch mesh, 10 inch bale and 1-3/8 inch eye diameter. Support grip has a rotating eye, double weave and constructed of galvanized steel.