Hubbell Wiring Device - Kellems 03301017 Kellems® Short K-Type Pulling Grip | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Short K-Type Pulling Grip - 03301017
+ / - Hover over image to Zoom
Other Views

    Kellems® Short K-Type Pulling Grip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03301017
    SKU: 88147389
    $212.79
    Checking Pricing
         
    Mesh Length (Inches):25
    Cable Diameter (Inches):1.500 to 2.000
    Break Load:16,400 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03301017
    • Type Pulling
    • Break Load 16,400 lb.
    • Cable Diameter (Inches) 1.500 to 2.000
    • Materials Galvanized Steel
    Product Overview:
    Short K-type pulling grip for 1.500 to 2.000 inch cable diameter. Support grip has 25 inch mesh, 7 inch bale and 1-3/8 inch eye diameter. Support grip has a rotating eye, double weave and constructed of galvanized steel.