Hubbell Wiring Device - Kellems Kellems® Non-Metallic Straight Liquidtight Cord Connector Rated IP66 | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Non-Metallic Straight Liquidtight Cord Connector Rated IP66
+ / - Hover over image to Zoom
Other Views

    Kellems® Non-Metallic Straight Liquidtight Cord Connector Rated IP66

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Non-metallic cord connector is used to secure and seal cords or cables entering enclosures or raceways. Cord connectors are suitable for hazardous locations.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Type Liquidtight
    • Materials Non-Metallic
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    Conduit Hub Size (Inches)
    Cable Range (Inches)
    Additional Features
    Trade Size (Inches)
    Use With
    Price
    SEC50GA
    22074676
    1/2 in.
    0.17 to 0.45 in.
    Grey
    $
    2
    .18
    /
    EA
    22074676
    Conduit Hub Size (Inches)
    1/2 in.
    Cable Range (Inches)
    0.17 to 0.45 in.
    Additional Features
    Grey
    Trade Size (Inches)
    Use With
    $
    2
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SEC50BA
    22075712
    1/2 in.
    0.17 to 0.45 in.
    Black
    $
    2
    .18
    /
    EA
    22075712
    Conduit Hub Size (Inches)
    1/2 in.
    Cable Range (Inches)
    0.17 to 0.45 in.
    Additional Features
    Black
    Trade Size (Inches)
    Use With
    $
    2
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SEC38GA
    22075703
    3/8 in.
    0.18 to 0.31 in.
    Grey
    $
    1
    .74
    /
    EA
    22075703
    Conduit Hub Size (Inches)
    3/8 in.
    Cable Range (Inches)
    0.18 to 0.31 in.
    Additional Features
    Grey
    Trade Size (Inches)
    Use With
    $
    1
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SEC75BA
    22106325
    3/4 in.
    0.45 to 0.71 in.
    Black
    $
    3
    .32
    /
    EA
    22106325
    Conduit Hub Size (Inches)
    3/4 in.
    Cable Range (Inches)
    0.45 to 0.71 in.
    Additional Features
    Black
    Trade Size (Inches)
    Use With
    $
    3
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SEC75GA
    22075516
    3/4 in.
    0.45 to 0.71 in.
    Grey
    $
    3
    .32
    /
    EA
    22075516
    Conduit Hub Size (Inches)
    3/4 in.
    Cable Range (Inches)
    0.45 to 0.71 in.
    Additional Features
    Grey
    Trade Size (Inches)
    Use With
    $
    3
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SEC38BA
    25138628
    3/8 in.
    0.18 to 0.31 in.
    Black
    $
    1
    .74
    /
    EA
    25138628
    Conduit Hub Size (Inches)
    3/8 in.
    Cable Range (Inches)
    0.18 to 0.31 in.
    Additional Features
    Black
    Trade Size (Inches)
    Use With
    $
    1
    .74
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SEC100BA
    25138640
    1 in.
    0.59 to 1 in.
    Black
    $
    5
    .57
    /
    EA
    25138640
    Conduit Hub Size (Inches)
    1 in.
    Cable Range (Inches)
    0.59 to 1 in.
    Additional Features
    Black
    Trade Size (Inches)
    Use With
    $
    5
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SEC100GA
    25138641
    1 in.
    0.59 to 1 in.
    Connector body is a one-piece design with machined threads; Low profile
    1 in.
    Hazardous Locations
    $
    5
    .57
    /
    EA
    25138641
    Conduit Hub Size (Inches)
    1 in.
    Cable Range (Inches)
    0.59 to 1 in.
    Additional Features
    Connector body is a one-piece design with machined threads; Low profile
    Trade Size (Inches)
    1 in.
    Use With
    Hazardous Locations
    $
    5
    .57
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22074676 SKU, 22074676 ANALYTICS...
    Additional Features
    Grey
    Trade Size (Inches)
    Use With
    Price
    $
    2
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075712 SKU, 22075712 ANALYTICS...
    Additional Features
    Black
    Trade Size (Inches)
    Use With
    Price
    $
    2
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075703 SKU, 22075703 ANALYTICS...
    Additional Features
    Grey
    Trade Size (Inches)
    Use With
    Price
    $
    1
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22106325 SKU, 22106325 ANALYTICS...
    Additional Features
    Black
    Trade Size (Inches)
    Use With
    Price
    $
    3
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22075516 SKU, 22075516 ANALYTICS...
    Additional Features
    Grey
    Trade Size (Inches)
    Use With
    Price
    $
    3
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25138628 SKU, 25138628 ANALYTICS...
    Additional Features
    Black
    Trade Size (Inches)
    Use With
    Price
    $
    1
    .74
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25138640 SKU, 25138640 ANALYTICS...
    Additional Features
    Black
    Trade Size (Inches)
    Use With
    Price
    $
    5
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25138641 SKU, 25138641 ANALYTICS...
    Additional Features
    Connector body is a one-piece design with machined threads; Low profile
    Trade Size (Inches)
    1 in.
    Use With
    Hazardous Locations
    Price
    $
    5
    .57
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available