Hubbell Wiring Device - Kellems 03628004 Kellems® Non-Conductive Pulling Grip with Single Eye | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Non-Conductive Pulling Grip with Single Eye - 03628004
+ / - Hover over image to Zoom
Other Views

    Kellems® Non-Conductive Pulling Grip with Single Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03628004
    SKU: 88147561
    $245.59
    Checking Pricing
         
    Mesh Length (Inches):36
    Cable Diameter (Inches):1.000 to 1.200
    Break Load:6000 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03628004
    • Type Pulling
    • Break Load 6000 lb.
    • Cable Diameter (Inches) 1.000 to 1.200
    • Materials Aramid Fiber
    Product Overview:
    Non-conductive pulling grip for 1.000 to 1.200 inch cable diameter. Pulling grip has 36 inch mesh and 6-1/2 inch bale. Pulling grip has double weave mesh with a single eye and is constructed of non-conductive aramid fiber.