Hubbell Wiring Device - Kellems 03302044 Kellems® Multiple Strength Pulling Grip with Flexible Eye | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Multiple Strength Pulling Grip with Flexible Eye - 03302044
+ / - Hover over image to Zoom
Other Views

    Kellems® Multiple Strength Pulling Grip with Flexible Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 03302044
    SKU: 88147420
    $121.87
    Checking Pricing
         
    Mesh Length (Inches):26
    Cable Diameter (Inches):0.250 to 0.490
    Break Load:6800 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 03302044
    • Type Pulling
    • Break Load 6800 lb.
    • Cable Diameter (Inches) 0.250 to 0.490
    • Materials Galvanized Steel
    Product Overview:
    Multiple strength pulling grip for 0.250 to 0.490 inch cable diameter. Support grip has 26 inch mesh, 9 inch bale and 1/4 inch eye diameter. Support grip has a flexible eye and is galvanized steel.