Hubbell Wiring Device - Kellems 033291196 Kellems® Low Profile Fiber Optic Pulling Grip with Flexible Eye | Graybar Store
Hubbell Wiring Device - Kellems - Kellems® Low Profile Fiber Optic Pulling Grip with Flexible Eye - 033291196
+ / - Hover over image to Zoom
Other Views

    Kellems® Low Profile Fiber Optic Pulling Grip with Flexible Eye

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 033291196
    SKU: 90086670
    $101.59
    Checking Pricing
         
    Mesh Length (Inches):21
    Cable Diameter (Inches):0.420 to 0.610
    Break Load:2500 lb.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 033291196
    • Type Pulling
    • Break Load 2500 lb.
    • Cable Diameter (Inches) 0.420 to 0.610
    • Materials Galvanized Steel
    Product Overview:
    Fiber optic pulling grip for 0.420 to 0.610 inch cable diameter. Pulling grip has 21 inch mesh and 8-1/2 inch bale. Pulling grip has double/single weave mesh, flexible eye, low profile and is constructed of galvanized steel.